DEALER SOURCE INC. BRN115AFC BREAKER ARC FAULT 15A 1PSELF TEST
Description
Eaton BR AFCI circuit breaker, AFCI Combination circuit breaker, Canada only, 15 A, 10 kAIC, Single-pole, 120 V, BR, Plug-on, 14-8 AWG Cu/Al, Type BR Loadcenters, Pigtail neutral.
Specifications
Brand Name | Cutler Hammer | Item Name | Arc Fault Circuit Breaker |
Type | Self-Test | Series | BR |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Terminal Connection | Plug-On | Mounting Type | Pigtail |
Phase | 1 | Conductor Size | 14-8 AWG Aluminum/Copper |
Trip Type | Instantaneous/Long Time/Thermal Magnetic | Dimensions | 6 in L x 3.5 in W x 1 in H |
For Use With | Type BR Loadcenters | Standards | CSA Certified |
Packages
1 - UNIT - 1 |