Abbotsford
sieb120df

SIEMENS CANADA B120DF 20Amp 1-Pole 120V 10kAIC Type BFGA2 Bolt-On Dual Function AFCI/GFCI Molded Case Circuit Breaker

Price $495.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B120DF
Documents Documents

Description

Dual function molded case circuit breaker combines type AFCI and GFCI, protecting against both arc faults and 5 mA ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Molded Case Circuit Breaker Type BL
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame BL Trip Type Thermal Magnetic
Dimensions 1 in L x 3-1/2 in W x 5 in H Standards UL 1699, 943 Listed
Application For Electrical Distribution UPC 887621817220

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok