![sieb215afc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345242838.jpg?preset=medium)
SIEMENS CANADA B215AFC 15Amp 2-Pole 120/240V 10kA Type BAF Bolt-On Combination AFCI Molded Case Circuit Breaker
Description
Double pole 15 ampere bolt-on molded case circuit breaker, with maximum voltage rating of 240V, tripping method thermal magnetic, and standard interrupting rating of 10 kiloampere at 120V, complete with (LI) Long-Time and Instantaneous trip functions and load side lug terminals.
Specifications
Brand Name | Siemens | Item Name | AFCI Circuit Breaker |
Type | BL | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120/240 V | Terminal Connection | Bolt-On |
Trip Range | Thermal Magnetic | Frequency Rating | 50/60 Hz |
Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum | Trip Type | Thermal Magnetic |
Standards | UL Listed | Application | Electrical Distribution |
UPC | 040892150681 |
Packages
1 - UNIT - 1 |