![sieba115afchh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339878904.jpg?preset=medium)
SIEMENS CANADA BA115AFCHH 15Amp 1-Pole 120V 65kA Type HBAF2 Bolt-On AFCI Molded Case Circuit Breaker
Description
AFCI molded case panel board mounting HBAF2 1-pole circuit breaker. It detects all three possible types of arc fault line-to-ground, line-to-neutral and series.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | HBAF2 |
Number of Poles | 1 | Interrupt Rating | 65 AIC |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Mounting Type | Bolt-On | Trip Range | Thermal Magnetic |
Frequency Rating | 50/60 Hz | Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Standards | UL Listed | Application | Electrical Distribution |
UPC | 887621214692 |
Packages
1 - UNIT - 1 |