![sieba120afch](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339879190.jpg?preset=medium)
SIEMENS CANADA BA120AFCH 20Amp 1-Pole 120V 22kA Type BAFH2 AFCI Molded Case Circuit Breaker
Description
Combination type arc-fault circuit interrupter with bolt-on branch circuit breakers for load centres or panel boards and BAFH2 CSA type. 1/4 inch more wiring bend space than our previous design. Both lugs at the same angle for easier wiring. LED trip indicator for easier troubleshooting.
Specifications
Brand Name | Siemens | Sub Brand | Siemens |
Item Name | AFCI Circuit Breaker | Type | Panelboard Mounting 240V AFCI Circuit Breakers |
Series | BAFH2 | Number of Poles | 1 |
Interrupt Rating | 22 kA | Amperage Rating | 20 A |
Voltage Rating | 120 V | Terminal Connection | Bolt-On |
Frequency Rating | 50/60 Hz | Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
Trip Type | Thermal Magnetic | Standards | UL Listed |
Application | Circuit Protection | UPC | 887621215019 |
Packages
1 - UNIT - 1 |