Abbotsford
sieq1515afccsa

SIEMENS Q1515AFCCSA 15A 1-Pole QTA Series Twin AFCI Breaker

Price $249.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:Q1515AFCCSA
Documents Documents

Description

BRKR QTA AFCI TWIN 120V 15A 10KA CSA

Specifications

Brand Name Siemens Item Name Arc Fault Circuit Interrupter
Type Electronic, Twin Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120 V Terminal Connection Pigtail
Mounting Type Plug-On Trip Type Thermal Magnetic
Dimensions 3.14 in L x 0.787 in W Standards cUL Listed, CSA Certified
Application For Personal Protection UPC 804766949838

Packages

1 - UNIT - 1