![sieq120dfncsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/383689750.jpg?preset=medium)
SIEMENS US2:Q120DFNCSA BREAKER QFGA2N 1P 20A120V AFCI/GFCI PLUG ON
Description
BRKR QFGA2N AFCI/GFCI 1P 120V 20A CSA
Specifications
Brand Name | Siemens | Item Name | Arc Fault Circuit Interrupter |
Type | Electronic, Twin | Number of Poles | 1 |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Plug-On, Neutral | Standards | cUL Listed, CSA Certified |
Application | For Residential | UPC | 195125096585 |
Packages
1 - UNIT - 1 |