
SIEMENS US2:Q2020AFCNCSA BREAKER QTAN 1P 20A 120VAFCI TWIN PLUG ON CSA
Description
BRKR QTAN AFCI TWIN 120V 20A 10KA CSA
Specifications
Brand Name | Siemens | Item Name | Arc Fault Circuit Interrupter |
Type | Electronic, Twin | Number of Poles | 1 |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Plug-On, Neutral | Standards | cUL Listed, CSA Certified |
Application | For Residential | UPC | 195125099234 |
Packages
1 - UNIT - 1 |