Abbotsford
sieq220afcncsa

SIEMENS US2:Q220AFCNCSA BREAKER QAFN 2P 20A 120/240V AFCI PLUG ON CSA

Price $203.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:Q220AFCNCSA
Documents Documents

Description

BRKR QAFN AFCI 2P 120/240V 20A CSA

Specifications

Brand Name Siemens Item Name Arc Fault Circuit Interrupter
Type Electronic, Twin Number of Poles 2
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Plug-On, Neutral Standards cUL Listed, CSA Certified
Application For Residential UPC 195125096561

Packages

1 - UNIT - 1