![sieq220afch](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11891565.jpg?preset=medium)
SIEMENS CANADA Q220AFCH 20Amp 2-Pole 22kA Combination Type AFCI Circuit Breaker
Description
Circuit breaker and combination Type AFCI. Plug in circuit breaker. LED trip indicators. 10kA interrupting rating. 22kA interrupting rating for “H” models. UL Listed. 120 Volts AC. Wire range #14 - 8 AWG. Padlocking device available, use catalog number ECPLD2. Handle blocking device available, use catalog number ECBX231M.
Specifications
Brand Name | Siemens | Item Name | AFCI Circuit Breaker |
Type | QAFH2 | Series | QAFH2 |
Number of Poles | 2 | Interrupt Rating | 22 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Plug-In | Frequency Rating | 50/60 Hz |
Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum | Trip Type | Thermal Magnetic |
Standards | UL Listed | Application | For Personal Protection |
UPC | 040892148923 |
Packages
1 - UNIT - 1 |