![sieq220afc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347337700.jpg?preset=medium)
SIEMENS CANADA Q220AFC 20Amp 2-Pole 10kA Combination Type AFCI Circuit Breaker
Description
Circuit breaker and combination Type AFCI. Plug in circuit breaker. LED trip indicators. 10kA interrupting rating. 22kA interrupting rating for “H” models. UL Listed. 120 Volts AC. Wire range #14 - 8 AWG. Padlocking device available, use catalog number ECPLD2. Handle blocking device available, use catalog number ECBX231M.
Specifications
Brand Name | Siemens | Type | QAF2 |
Number of Poles | 2 | Voltage Rating | 120 V |
Conductor Size | 14-8AWG(CU)/12-8AWG(AL) | Trip Type | THERMAL-MAGNETIC |
Standards | UL | Application | PARALLELANDSERIESARCINGPROTECTION |
UPC | 040892148893 |
Packages
1 - UNIT - 1 |