Abbotsford
sieqa115afccsa

SIEMENS CANADA QA115AFCCSA 15Amp 1-Pole 10kA Type QAF2 AFCI Circuit Breaker , CSA

Price $113.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QA115AFCCSA
Documents Documents

Description

SIEMENS Low Voltage Residential Circuit Breakers Miniature Circuit Breakers AFCI - Combo AFCI 1-pole plug-on 10k are Circuit protection Load Center Mains, Feeders, and Miniature Circuit Breakers.

Specifications

Brand Name Siemens Sub Brand Circuit Breakers
Item Name Arc Fault Circuit Breaker Type QAF2, Combination
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Plug-In Trip Range Thermal Magnetic
Trip Type Thermal Magnetic Dimensions 6 in L x 1 in W x 3 in H
Standards UL 1699 Application Electrical Distribution
UPC 887621216207

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok