![sieqa115afch](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182709.jpg?preset=medium)
SIEMENS CANADA QA115AFCH 15Amp 120V 1-Pole Plug-in 22kA QAFH2 Type Arc-Fault Circuit Interrupter
Description
Arc fault and ground fault circuit breaker detects all three possible types of arc fault line-to-ground, line-to-neutral and series. It detect arcing faults that standard circuit breakers are unable to detect.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | AFCI Circuit Breaker | Type | QAFH2 |
Series | QAFH2 | Number of Poles | 1 |
Interrupt Rating | 22 kA | Amperage Rating | 15 A |
Voltage Rating | 120 V | Terminal Connection | Plug-In |
Trip Range | Thermal Magnetic | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 1.2 in L x 3.1 in W x 4.4 in H |
Standards | UL Listed | Application | For Electrical Distribution |
UPC | 887621216214 |
Packages
1 - UNIT - 1 |