SIEMENS US2:QA115AFCNCSA BREAKER QAF2N 1P 15A 120V AFCI PLUG ON CSA
Description
BRKR QAF2N AFCI 1P 120V 15A 10kA CSA
Specifications
Brand Name | Siemens | Item Name | Arc Fault Circuit Interrupter |
Type | Electronic, Twin | Number of Poles | 1 |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Terminal Connection | Plug-On, Neutral | Standards | cUL Listed, CSA Certified |
Application | For Residential | UPC | 195125096530 |
Packages
1 - UNIT - 1 |