
SIEMENS CANADA QA120AF 20Amp 1-Pole AFCI Plug-In Circuit Breaker
Description
Branch-feeder AFCI. Detects line-to-ground and line-to neutral arcs.
Specifications
Brand Name | Siemens | Item Name | AFCI Circuit Breaker |
Type | QAF2 | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 20 A |
Voltage Rating | 120 V | Terminal Connection | Plug-in |
Trip Range | Thermal Magnetic | Trip Type | Thermal Magnetic |
Dimensions | 1.2 in L x 3.1 in W x 4.4 in H | Standards | UL 1699 |
Application | Electrical Distribution | UPC | 887621020194 |
Packages
1 - UNIT - 1 |