Abbotsford
sieqa120afccsa

SIEMENS CANADA QA120AFCCSA 20Amp 1-Pole 10kA Type QAF2 AFCI Plug-In Circuit Breaker

Price $113.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:QA120AFCCSA
Documents Documents

Description

Type QAF2 Molded Case Circuit Breaker, 1 Pole, 120V, 20A, 10kA, Plug-in, 1 Inch per Pole, Combination AFCI

Specifications

Brand Name Siemens Sub Brand Circuit Breakers
Item Name Arc Fault Circuit Breaker Type QAF2, Combination
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Plug-in Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum
Dimensions 1 in W x 3.05 in D x 2.56 in H Standards CSA Certified
Application For Single Phase Loadcentres or Panelboards UPC 804766707414

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok