![sieqa120afch](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182982.jpg?preset=medium)
SIEMENS CANADA QA120AFCH 20Amp 120V 1-Pole Plug-in 22kA QAFH2 Type Arc-Fault Circuit Interrupter
Description
Arc fault and ground fault circuit breaker detects all three possible types of arc fault line-to-ground, line-to-neutral and series. It detect arcing faults that standard circuit breakers are unable to detect.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | AFCI Circuit Breaker | Type | QAFH2 |
Number of Poles | 1 | Interrupt Rating | 22 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | TRUE | Conductor Size | 14-8AWG(CU)/12-8AWG(AL) |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 1.2 in L x 3.1 in W x 4.4 in H | Standards | UL 1699 |
Application | For Electrical Distribution | UPC | 887621216269 |
Packages
1 - UNIT - 1 |