![sieqa120afchh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182982.jpg?preset=medium)
SIEMENS CANADA QA120AFCHH 20Amp 120V 1-Pole Plug-in 65kA HQAF2 Type Arc-Fault Circuit Interrupter
Description
Arc fault and ground fault circuit breaker detects all three possible types of arc fault line-to-ground, line-to-neutral and series. It detect arcing faults that standard circuit breakers are unable to detect.
Specifications
Brand Name | Siemens | Sub Brand | Circuit Breakers |
Item Name | AFCI Circuit Breaker | Type | HQAF2 |
Series | HQAF2 | Number of Poles | 1 |
Interrupt Rating | 65 kA | Amperage Rating | 20 A |
Voltage Rating | 120 V | Terminal Connection | Plug-In |
Trip Range | Thermal Magnetic | Frequency Rating | 50/60 Hz |
Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Standards | UL Listed |
Application | For Personal Protection | UPC | 887621216276 |
Packages
1 - UNIT - 1 |