SIEMENS 20A 1-Pole QAF2 Plug-In Arc Fault Circuit Breaker
Description
Type QAF2 Molded Case Circuit Breaker, 1 Pole, 120V, 20A, 10kA, Plug-in, 1 Inch per Pole, Combination AFCI
Specifications
Brand Name | Siemens | Sub Brand | Circuit Breakers |
Item Name | Arc Fault Circuit Breaker | Type | QAF2, Combination |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Plug-in | Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
Dimensions | 1 in W x 3.05 in D x 2.56 in H | Standards | CSA Certified |
Application | For Single Phase Loadcentres or Panelboards | UPC | 804766707414 |
Packages
1 - UNIT - 1 |