![sieb115dfh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285885301.jpg?preset=medium)
SIEMENS CANADA B115DFH 15Amp 1-Pole 120V 22kAIC Type BFGAH2 Bolt-On Dual Function AFCI/GFCI Molded Case Circuit Breaker
Description
Dual function molded case circuit breaker combines type AFCI and GFCI, protecting against both arc faults and 5 mA ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | AFCI/GFCI Circuit Breaker | Type | Dual Function |
Number of Poles | 1 | Interrupt Rating | 22 kA |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Standards | UL Listed |
Application | For Personal Protection | UPC | 887621817213 |
Packages
1 - UNIT - 1 |