![sieb115dfhh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345236642.jpg?preset=medium)
SIEMENS CANADA B115DFHH 15Amp 120V 1-Pole 65kAIC Type HBFGA2 Bolt-On Dual Function AFCI/GFCI Molded Case Circuit Breaker
Description
Dual function molded case circuit breaker combines type AFCI and GFCI, protecting against both arc faults and 5 mA ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | HBFGA2 |
Number of Poles | 1 | Interrupt Rating | 65 AIC |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Mounting Type | Bolt-On | Trip Range | Thermal Magnetic |
Frequency Rating | 50/60 Hz | Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Standards | UL Listed | Application | Electrical Distribution |
UPC | 887621817367 |
Packages
1 - UNIT - 1 |