Abbotsford
sieb120dfh

SIEMENS CANADA B120DFH 20Amp 1-Pole 120V 22kAIC Type BFGAH2 Bolt-On Dual Function AFCI/GFCI Molded Case Circuit Breaker

Price $539.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B120DFH
Documents Documents

Description

Dual function molded case circuit breaker combines type AFCI and GFCI, protecting against both arc faults and 5 mA ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name AFCI/GFCI Circuit Breaker Type Dual Function
Number of Poles 1 Interrupt Rating 22 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Standards UL Listed
Application For Personal Protection UPC 887621817237

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok