
SIEMENS CANADA Q115DFCSA 15Amp 1-Pole 120V 10kAIC AFCI/GFCI Dual Function Circuit Breaker, CSA
Description
Type QFGA2 Molded Case Circuit Breaker, 1 Pole, 120V, 15A, 10kA, Plug-in, 1 Inch per Pole, Dual Function AFCI/GFCI
Specifications
Brand Name | Siemens | Sub Brand | Circuit Breakers |
Item Name | Dual Function AFCI/GFCI Circuit Breaker | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120 V | Mounting Type | Plug-In |
UPC | 804766707445 |
Packages
1 - UNIT - 1 |