C-H DNPL1520 CIRCUIT BREAKER
Description
Duplex™ Plug-in circuit breaker for use with CPM/CPL. 120 VAC. 15 to 20 A. 2 single pole circuits.
Specifications
Brand Name | Cutler Hammer | Sub Brand | Duplex™ |
Item Name | Feeder Plug-in Circuit Breaker | Type | Type DNPL |
Number of Poles | (2) 1 | Interrupt Rating | 10 kA |
Amperage Rating | 15 - 20 A | Voltage Rating | 120 V |
Mounting Type | Plug-in | Conductor Size | 14-4 AWG Aluminum/Copper |
Dimensions | 3 in L x 2 in W x 3.13 in H | For Use With | CPM/CPL/CBRPM/CBRPL Loadcenters |
Standards | UL Listed, CSA Certified | Application | For Residential and Light Commercial Distribution |
UPC | 622588019269 |
Packages
1 - UNIT - 1 |