C-H DNPL152515 CIRCUIT BREAKER
Description
Quadplexâ„¢ Circuit breaker. 15 A at 120 VAC (outer pole) and 25 A at 120/240 VAC (centre pole). 10000 A interrupting current rate. Used on BR series load centre.
Specifications
Brand Name | Cutler Hammer | Sub Brand | Quadplex™ |
Item Name | Feeder Plug-in Circuit Breaker | Type | Type DNPL |
Number of Poles | (2) Single-Pole and (1) Two-Pole | Interrupt Rating | 10 kA |
Amperage Rating | 15 A (Outer Left 1-Pole), 25 A (Center 2-Pole), 15 A (Outer Right 1-Pole) | Voltage Rating | 120/240 VAC |
Mounting Type | Plug-in | Conductor Size | 14-4 AWG Aluminum/Copper |
Trip Type | Independent | Dimensions | 3 in L x 2 in W x 3.13 in H |
For Use With | CPM/CPL/CBRPM/CBRPL Loadcenters | Standards | UL Listed, CSA Certified |
Application | For Residential and Light Commercial Distribution | UPC | 622588019283 |
Packages
1 - UNIT - 1 |