EATON DNPL220220 20Amp Eaton BQ Quadplex Circuit Breaker
Description
Plug-in circuit breaker for CPM/CPL with Quadplexâ„¢ Independent trip requires two 1 inch spaces.
Specifications
Brand Name | Cutler Hammer | Sub Brand | Quadplex™ |
Item Name | Feeder Plug-in Circuit Breaker | Type | Type DNPL |
Number of Poles | (2) 2 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A (Outer Left and Right 2-Pole), 20 A (Center 2-Pole) | Voltage Rating | 120/240 VAC |
Mounting Type | Plug-in | Conductor Size | 14-4 AWG Aluminum/Copper |
Trip Type | Non-Common | Dimensions | 3 in L x 2 in W x 3.13 in H |
For Use With | CPM/CPL/CBRPM/CBRPL Loadcenters | Standards | UL Listed, CSA Certified |
Application | For Residential and Light Commercial Distribution | UPC | 622588019375 |
Packages
1 - UNIT - 1 |