![gedthql2125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/258000513.jpg?preset=medium)
ABB THQL2125 25Amp 120/240VAC 10kA 2 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker
Description
THQL series double pole single phase 25 ampere plug-on molded case circuit breaker with maximum voltage rating of 240V tripping method thermal magnetic and standard interrupting rating of 10 kiloampere at 240V complete with (LI) long-time and instantaneous trip functions and load side lug terminal.
Specifications
Brand Name | Emerson | Item Name | Feeder Plug-In Circuit Breaker |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 25 A | Voltage Rating | 120/240 VAC |
Mounting Type | Plug-in | Phase | 1 |
Standards | ANSI, CSA Certified, UL Listed, IEC 60947-2 | Application | For Residential and Commercial Applications and Electrical Distribution and Control |
UPC | 783164138306 |
Packages
1 - UNIT - 1 |