
C-H GFCB115 CIRCUIT BREAKER
Description
Ground fault circuit breaker.
Specifications
Brand Name | Cutler Hammer | Item Name | GFCI Circuit Breaker with Self-Test |
Type | Type GFTCB | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Plug-In |
Trip Range | 5 mA | Phase | 1 |
Conductor Size | 14-4 AWG | Trip Type | Thermal Magnetic, Long Time and Instantaneous |
Temperature Rating | 40 °C | Dimensions | 6 in L x 3-1/2 in W x 1-1/4 in H |
For Use With | BR Loadcenters | Standards | CSA Certified, UL 943, 489 Listed |
Application | For Kitchen Countertops, Bathrooms, Swimming Pools, Hot Tubs and Outdoor Receptacles | UPC | 786680129766 |
Packages
1 - UNIT - 1 |