EATON GFCB130 30Amp, 1-Pole, Cutler-Hammer Ground Fault Circuit Breaker, 10 kAIC, Type BR
Description
Ground fault circuit breaker.
Specifications
Brand Name | Eaton | Item Name | Ground Fault Circuit Breaker |
Type | Ground Fault Circuit Breaker | Number of Poles | 1 |
Interrupt Rating | 10 kAIC | Amperage Rating | 30 A |
Voltage Rating | 120 V | Conductor Size | 14-4 AWG |
Standards | UL 489 | Application | For Circuit Protection |
UPC | 786676368797 |
Packages
1 - UNIT - 1 |