Abbotsford
cthelebn3125g

C-H ELEBN3125G BKR

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:ELEBN3125G
Documents Documents

Description

Ground fault (earth leakage) module with completely self-contained because the current sensor, relay and power supply are located inside the product. Current pickup settings are selectable from 0.03 to 10 A for all IEC-rated modules and JG UL-listed module and 0.03 to 30 A for the LG UL-listed modules. Time delays are also selectable from instantaneous to 1 second for 0.1 A settings and above. A current pickup setting of 0.03 A defaults to an instantaneous time setting regardless of the time dial’s position. Two alarm contacts come as standard: a 50% pretrip and a 100% after trip, both based only on earth leakage current levels.

Specifications

Brand Name Eaton Type Ground Fault Modules
Number of Poles 3 Amperage Rating 125 A
Voltage Rating 120 to 480 V Mounting Type Bottom
Frame Frame EG Dimensions 2.9800 IN X 3.0000 IN X 10.2500 IN
Standards UL Listed,Contact Manufacturer Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
UPC 786685446196

Packages

1 - UNIT - 1