EATON ELJBN3150W 3-Pole 150Amp Eaton Cutler-Hammer Earth Leakage Accessory for C-H FJ
Description
Eaton offers a three- and four-pole 30 mA ground fault (earth leakage) protection module for JG and LG breakers. The module does not restrict the use of other breaker accessories. UL-listed modules are available for JG and LG MCCBs. The JG and LG modules are both bottom mounted for circuits up to 160 and 250A (JG) or 400 and 630A for the LG.
Specifications
Brand Name | Eaton | Type | Ground Fault Modules |
Number of Poles | 3 | Amperage Rating | 150 A |
Voltage Rating | 480 VAC | Mounting Type | Bottom |
Frequency Rating | 50/60 Hz | Frame | JG |
Dimensions | 3.5700 IN X 4.1300 IN X 4.1300 IN | Standards | UL Listed |
Application | Other | UPC | 786679118955 |
Packages
1 - UNIT - 1 |