EATON ELLBN3400W GFCI Circuit Breaker Molded case circuit breaker accessory 400 A, 3 P,
Description
Eaton molded case circuit breaker accessory earth leakage module, Ground fault modules, 400 A, Three-pole, 120-480 V, Frame J-K, Series G
Specifications
Brand Name | Eaton | Item Name | GFCI Circuit Breaker |
Type | Ground Fault Modules | Series | G |
Number of Poles | 3 | Amperage Rating | 400 A |
Voltage Rating | 120 - 480 V | Mounting Type | Bottom |
Frequency Rating | 50/60 Hz | Frame | Frame J-K |
Dimensions | 4.06 in L x 5.48 in W x 15.38 in H | Standards | UL Listed |
Application | For Circuit Protection | UPC | 782116142071 |
Packages
1 - UNIT - 1 |