ABB THQB1130GFEP 30Amp 120Vac, 10KAIC, 1-Pole General Electric Q-Line Miniature Circuit Breaker, GFEP
Description
Q-Line® circuit breakers are 1 in W per pole, compact, thermal magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q-Line® used for bolting to the bus connections of load centers and lighting panels. All Q-Line® circuit breakers feature quick-make/quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability.
Specifications
Brand Name | GE | Item Name | Ground Fault Circuit Breaker |
Series | Q-Line | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 30 A |
Voltage Rating | 120/240 VAC | Mounting Type | Bolt-On |
Phase | 1 | Conductor Size | 14 - 8 AWG |
Trip Type | Non-Interchangeable, Thermal Magnetic | Dimensions | 1 in W x 3-9/32 in H x 2-3/8 in D |
UPC | 783164060195 |
Packages
1 - UNIT - 1 |