ABB THQL1120GFEP 20Amp 120/240VAC 1 Pole General Electric Plug-In Mount Ground Fault Q-Line Molded Case Circuit Breaker
Description
Molded case circuit breaker, Q-Line, Plug-in circuit breakers 240 V Class, THQL and THHQL 120 VAC, equipment protection ground fault circuit breakers internal common trip. Solid or stranded for 14-10 AWG.
Specifications
Brand Name | GE | Item Name | GFCI Circuit Breaker |
Type | Type THQL | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 20 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Plug-In |
Mounting Type | Plug-In | Phase | 1 |
Frequency Rating | 50/60 Hz | Conductor Size | 14-8 AWG, 12-8 AWG |
Actuator | Pivot/Toggle | Frame | Q-Line |
Housing Material | Plastic | Trip Type | Non-Interchangeable, Thermal Magnetic, Long Time and Instantaneous |
Temperature Rating | 10 - 50 °C | Dimensions | 2 in W x 2-3/8 in D x 3-9/32 in H |
Application | For Electrical Distribution and Control | UPC | 783164321067 |
Packages
1 - UNIT - 1 |