ABB THQL2120GFEP 2 Pole 20Amp 120/240V General Electric Equipment Protection Circuit Breaker
Description
Q-Line Plug-in Circuit Breaker with 120/240 VAC or 208Y/120 VAC equipment protection ground fault circuit breakers, 2-pole, 20 A rating, wire range 14 to 8 copper, 12 to 8 aluminum and 10 kA interrupting rating.
Specifications
Brand Name | GE | Item Name | Ground Fault Circuit Breaker |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Box | Mounting Type | Plug-In |
Phase | 1 | Conductor Size | 14-8 AWG |
Frame | Q-Line | Trip Type | Fixed Thermal/Fixed Magnetic |
Dimensions | 2 in W x 2-3/8 in D x 3-9/32 in H | Standards | UL 489 Listed, cULus Certified |
UPC | 783164321128 |
Packages
1 - UNIT - 1 |