LIND EQUIPMENT 14880R 15A 120V Lind Equipment User-Attachable GFCI Plug
Description
User-attachable GFCI plug with 4-6 mA trip level and manual reset. Ideal for providing permanent GFCI protection to existing equipment. Simply remove the existing plug and attach the GFCI plug in its place.
Specifications
Brand Name | Lind Equipment | Sub Brand | Lind Equipment |
Item Name | GFCI Adapter Plug | Type | Manual Reset, User-Attachable |
Voltage Rating | 120 V | Amperage Rating | 15 A |
NEMA Rating | 5-15P | Environmental Conditions | Wet locations |
Application | Portable ground fault protection for workers |
Packages
1 - UNIT - 1 |