![siebe115](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345246206.jpg?preset=medium)
SIEMENS CANADA BE115 15Amp 1-Pole 120VAC 30mA Type BLE Bolt-On Ground Fault Equipment Protection Case Circuit Breaker
Description
Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | GFCI Circuit Breaker | Type | BL |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Frequency Rating | 50/60 Hz | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 1 in L x 4 in W x 5 in H |
Standards | UL 489 | Application | Electrical Distribution |
UPC | 783643266094 |
Packages
1 - UNIT - 1 |