
SIEMENS BE115H BREAKER 1P 15A BOLT ONGFCI BLEH 22kA
Description
Type BLEH Molded Case Circuit Breaker, Thermal-Magnetic, 1 Pole, 120V, 15A, 22kA, Ground Fault Equipement Protection (30mA)
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Ground Fault Circuit Interrupter | Type | BL |
Number of Poles | 1 | Interrupt Rating | 22 kAIC |
Amperage Rating | 30 mA | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | 30 mA |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 1 in L x 4 in W x 5 in H | Standards | CSA Certified, UL Listed |
Application | For Electrical Distribution and Control | UPC | 783643266124 |
Packages
1 - UNIT - 1 |