
SIEMENS BE120H BREAKER 1P 20A BOLT ONGFCI BLEH 22kA
Description
Type BLEH Molded Case Circuit Breaker, Thermal-Magnetic, 1 Pole, 120V, 20A, 22kA, Ground Fault Equipement Protection (30mA)
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | GFCI Circuit Breaker | Type | BL |
Number of Poles | 1 | Interrupt Rating | 22 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Frequency Rating | 50/60 Hz | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 1 in L x 4 in W x 5 in H |
Standards | CSA Certified, UL Listed | Application | Electrical Distribution |
UPC | 783643266131 |
Packages
1 - UNIT - 1 |