![siebe220](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345272770.jpg?preset=medium)
SIEMENS CANADA BE220 20Amp 2-Pole 120/240VAC 30mA Type BLE Bolt-On Ground Fault Equipment Protection Circuit Breaker
Description
Molded case circuit bolt-on GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed BLE BLF=10KA and BLEH BLHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | GFCI Circuit Breaker | Type | BL |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120/240 V |
Terminal Connection | Bolt-On, Stud | Trip Range | Thermal Magnetic |
Actuator | Switch Position Knob | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 12.6 in L x 7.1 in W x 7.9 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643274112 |
Packages
1 - UNIT - 1 |