![siebe220h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345272774.jpg?preset=medium)
SIEMENS CANADA BE220H 20Amp 2-Pole 120/240VAC 30mA Type BLEH Bolt-On Ground Fault Equipment Protection Circuit Breaker
Description
Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | GFCI Circuit Breaker | Type | BL |
Number of Poles | 2 | Interrupt Rating | 22 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Frequency Rating | 50/60 Hz | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 13 in L x 7 in W x 8 in H |
Standards | CSA Certified, UL Listed | Application | Electrical Distribution |
UPC | 783643274174 |
Packages
1 - UNIT - 1 |