SIEMENS CANADA BE240 40Amp 2-Pole 120/240VAC 30mA Type BLE Bolt-On Ground Fault Equipment Protection Circuit Breaker
Description
Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | GFCI Circuit Breaker | Type | Type BLE |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 40 A | Voltage Rating | 120/240 V |
Terminal Connection | Bolt-On | Trip Range | 30 mA |
Frequency Rating | 50/60 Hz | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 6 in L x 3 in W x 3 in H |
Standards | UL 489 | Application | Electrical Distribution |
UPC | 783643274136 |
Packages
1 - UNIT - 1 |