SIEMENS CANADA BF250 50Amp 2-Pole 120V/240V 10kA Type BLF Bolt-On GFCI Molded Case Circuit Breaker
Description
Provides Class A (5mA) ground fault protection. Intended for personnel protection. De-energizes the circuit for all ungrounded conductors of the circuit.
Specifications
Brand Name | Siemens | Sub Brand | Panelboard Breakers |
Item Name | Molded Case Circuit Breaker | Type | BLF/GFCL |
Number of Poles | 2 | Interrupt Rating | 10 kAIC |
Amperage Rating | 50 A | Voltage Rating | 120/240 V |
Terminal Connection | Bolt-On | Frequency Rating | 50/60 Hz |
Frame | BLF | Trip Type | Thermal Magnetic |
Dimensions | 2 in L x 2 in W x 6 in H | Standards | UL 943 |
Application | Electrical Distribution | UPC | 783643274020 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |