![sieqe220](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340063185.jpg?preset=medium)
SIEMENS CANADA QE220 20Amp 120/240V 10kA 2-Pole Type QE Equipment Protection Ground-Fault Interrupter
Description
Molded case circuit plug-in GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed QF=10KA and QHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | GFCI Circuit Breaker | Type | QE |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120/240 V |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | 50/60 Hz | Conductor Size | 14-10AWG(CU)/12-8AWG(AL) |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | A-Curve, Thermal Magnetic |
Dimensions | 6.6 in L x 3.4 in W x 2.8 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643305885 |
Packages
1 - UNIT - 1 |