Abbotsford
sieqe250

SIEMENS CANADA QE250 50Amp 120/240V 10kA 2-Pole Type QE Equipment Protection Ground-Fault Interrupter

Price $785.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QE250
Documents Documents

Description

Molded case circuit plug-in GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed QF=10KA and QHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name GFCI Circuit Breaker Type QE
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 50 A Voltage Rating 120/240 V
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Conductor Size 8-6AWG(CU)/8-4AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type A-Curve, Thermal Magnetic
Dimensions 3 in L x 6 in W x 3 in H Standards UL 489
Application Electrical Distribution UPC 783643305946

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok