Abbotsford
sieqe260

SIEMENS CANADA QE260 60Amp 2-Pole 240V Type QE Series Plug-In Circuit Breaker

Price $803.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QE260
Documents Documents

Description

Ground fault equipment protection 30 mA. Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit. 10000 A interrupt rating.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name GFCI Circuit Breaker Type Type QE
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 60 A Voltage Rating 120/240 VAC
Terminal Connection Plug-in Trip Range 30 mA
Phase 1 Conductor Size 8-6AWG(CU)/8-4AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 3 in L x 4 in W x 6 in H Standards UL 489 Listed
Application Electrical Distribution UPC 783643305960

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok