SIEMENS CANADA QF120 20Amp 120V 10kA 1-Pole Type Q GFCI Breaker
Description
Molded case circuit plug-in GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed QF=10KA and QHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Type | QPF | Number of Poles | 1 |
Interrupt Rating | 10 AIC | Amperage Rating | 20 A |
Voltage Rating | 120 V | Trip Range | Thermal Magnetic |
Standards | UL943 | Application | ElectricalDistribution |
UPC | 783643148581 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |