Abbotsford
sieqf120ahh

SIEMENS CANADA QF120AHH 20Amp 1-Pole 120V 65kA Type HQPF2 GFCI Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QF120AHH
Documents Documents

Description

Siemens GFCI circuit breakers are UL Listed and CSA Certified as Class A devices. Current imbalances of 4-6 milliamps or more between load conductors will cause the ground fault sensor to trip the circuit breaker. These circuit breakers offer the new Self Test Lockout feature as required by UL 943. UL suggests GFCI devices be tested every 30 days after installation to ensure they are properly working. Testing GFCIs on a monthly basis is a good idea that is sometimes forgotten. The Self Test and Lockout feature enables the GFCI to automatically and continuously test itself to ensure that it is working properly. If it is detected that the device has been compromised, the device trips itself and locks out the homeowner from resetting the device, reducing the possibility of the homeowner incorrectly assuming that the device was tripped to prevent a ground fault.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name GFCI Circuit Breaker Type GXD2, HQPF2
Number of Poles 1 Interrupt Rating 65 kA
Amperage Rating 20 A Voltage Rating 120 V
Trip Range 5 mA Frequency Rating 50/60 Hz
Conductor Size 14-10AWG(CU)/12-8AWG(AL) Frame GD
NEMA Rating NEMA 3R Trip Type Thermal Magnetic
Temperature Rating -25 to 75 °C Dimensions 47 in L x 27 in W x 12 in H
Standards UL Listed Application PERSONELPROTECTION
UPC 887621216573

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok