
SIEMENS US2:QF120ANCSA BREAKER QPF2N 1P 20A 120V GFCI 5mA PLUG ON CSA
Description
BRKR QPF2N GFCI 5mA 1P 120V 20A CSA
Specifications
Brand Name | Siemens | Sub Brand | Circuit Breakers |
Item Name | Ground Fault Circuit Interrupter | Type | Electronic, Twin |
Number of Poles | 1 | Amperage Rating | 20 A |
Voltage Rating | 120 V | Terminal Connection | Plug-On, Neutral |
Trip Type | Thermal Magnetic | Standards | cUL Listed, CSA Certified |
Application | For Residential | UPC | 195125099203 |
Packages
1 - UNIT - 1 |