![sieqf130ancsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/383689740.jpg?preset=medium)
SIEMENS US2:QF130ANCSA BREAKER QPF2N 1P 30A 120V GFCI 5mA PLUG ON CSA
Description
BRKR QPF2N GFCI 5mA 1P 120V 30A CSA
Specifications
Brand Name | Siemens | Item Name | Ground Fault Circuit Interrupter |
Type | Electronic, Twin | Number of Poles | 1 |
Amperage Rating | 30 A | Voltage Rating | 120 V |
Terminal Connection | Plug-On, Neutral | Standards | cUL Listed, CSA Certified |
Application | For Residential | UPC | 195125099210 |
Packages
1 - UNIT - 1 |